Rust-Oleum

Epoxy Primer and Activator, Clear, 1 gal, 1,079 sq ft/gal

Rust-Oleum Epoxy Primer and Activator,  Clear,  1 gal,  1,079 sq ft/gal 241099
Hover or click to zoom Tap to zoom
$246.01
  • Color: Clear
  • For Use With: TurboPrime Epoxy Primer Activator 2GXC3, TurboPrime Epoxy Primer Base 2GXC2
  • Item: Epoxy Primer and Activator
  • Resin Type: Polyamine Epoxy
  • Size: 1 gal
  • Coverage: 1,079 sq ft/gal
  • VOC Content: 100g/L
  • Exposure Conditions: Interior/Exterior
See full product details
This item ships free.

Total: $246.01

Rust-Oleum #241099 Specifications

  • Color: Clear
  • For Use With: TurboPrime Epoxy Primer Activator 2GXC3, TurboPrime Epoxy Primer Base 2GXC2
  • Item: Epoxy Primer and Activator
  • Resin Type: Polyamine Epoxy
  • Size: 1 gal
  • Coverage: 1,079 sq ft/gal
  • VOC Content: 100g/L
  • Exposure Conditions: Interior/Exterior
  • Dry Time: 1 to 2 hr
  • Dry Time Recoat: 1 to 2 hr
  • Coating Type: Epoxy Coating and Activator
  • Application Method: Roller, Squeegee
  • Base Type: Solvent
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Application Temperature: 40 Degrees to 85 Degrees F
  • Paint Color Family: Clears
  • Paint and Primer Sub Category: Primers
  • Paint and Primer Surface Material: Concrete
  • Net Weight: 7 lb
  • Dry Time Tack Free: 1 to 2 hr
  • Paint Primer, Sealers & Rust Reformers Item: Epoxy Primer Base
  • Paint and Primer Application Method: Roller, Squeegee
  • Surface Material: Concrete
  • Brand & Sub Brand: RUST-OLEUM TurboPrime(R)
  • Surface Texture: Rough
  • Formulation: Polyamine Epoxy
  • VOC Compliant: Yes
  • Activator, Base, Paint or Primer: Activator, Base
  • Brand & Series: RUST-OLEUM
  • Maximum Temperature Resistance: 85 Degrees F
  • Coverage Area: 400 to 460 sq ft/gal
  • Primer Required: Yes
  • Sub Brand: Concrete Saver
  • Activator Required: Yes
  • Use Location: Exterior
  • Minimum Application Temperature: 40 Degrees F
  • Container Type: Kit
  • Maximum Application Temperature: 85 Degrees F
  • Shelf Life: 1 yr
  • Dry Time to Recoat: 1 to 2 hr
  • Coating Application: Low VOC
  • Heat Resistant: Flammable
  • Number of Components: 2-Step System
  • Country of Origin (subject to change): United States

Description

Epoxy Primer and Activator, Base Type Solvent, Resin Type Polyamine Epoxy, Color Amber Clear, Size 1 gal, VOC Content Less Than 50 g/L, Dry Time 1 to 2 hr, For Use With TurboPrime Epoxy Primer Activator 2GXC3, TurboPrime Epoxy Primer Base 2GXC2, Includes Activator, Base, System Series TurboPrime

Reviews of Rust-Oleum #241099