LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Epoxy Repair Kit, 9 oz., Cartridge, Gray

RUST-OLEUM| Zoro #: G2002892| Mfr #: 257395

$28.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Type: Cartridge
Coverage: Not Specified
Characteristics: Epoxy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2002892 Mfr #: 257395
Container Type: CartridgeCoverage: Not Specified
Characteristics: EpoxyDry Time: 2 hr.
VOC: 78g/LFunctional Cure: 2 hr.
Item: Epoxy Repair KitApplication Temp. Range: 35 Degrees to 110 Degrees F
Application: Repair Cracks to Concrete Or High Strength AdhesiveBegins to Harden: 5 to 8 min.
Includes: GraySize: 9 oz.
Flash Point: Less Then 200 Degrees FDry Time Tack Free: 4 hr.
Dry Time Recoat: 2 hr.Patching Application: Epoxy Patches
Color: GrayNumber of Components: 1
Adheres To: Block, Brick, Concrete, Metal, Stone, WoodCountry of Origin (subject to change): United States

Description

Epoxy Repair Kit, Color Gray, Number of Components 1, Size 9 oz., Container Type Cartridge, Coverage Not Specified, VOC 78g/L, Flash Point Less Then 200 Degrees F, Begins to Harden 5 to 8 min., Dry Time 2 hr., Dry Time Recoat 2 hr., Dry Time Tack Free 4 hr., Functional Cure 2 hr., Adheres To Block, Brick, Concrete, Metal, Stone, Wood, Application Repair Cracks to Concrete Or High Strength Adhesive, Characteristics Epoxy, Includes Gray

Restrictions and Compliance

*3: Hazardous material

Reviews