Fabric & Vinyl Paint, GlossBlack, 11 oz

RUST-OLEUM| Zoro #: G0682263| Mfr #: 248918

$4.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dry Time: 6 hr.
Exposure Conditions: Interior
Item: Fabric & Vinyl Paint
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0682263 Mfr #: 248918
Dry Time: 6 hr.Exposure Conditions: Interior
Item: Fabric & Vinyl PaintPaint Color Family: Blacks
Application Temperature: 50 to 90 FNet Weight: 11 oz.
Color Family: BlacksPaint and Primer Finish: Gloss
Coverage: 6 to 10 sq. ft.Color: Black
Paint and Primer Surface Material: Fabric, VinylPaint and Primer Sub Category: Specialty Spray Paint
Dry Time Tack Free: 1/4 hr.Spray Paints Item: Fabric and Vinyl Paint
Country of Origin (subject to change): United States

Description

Fabric & Vinyl Paint, Black, Gloss Paint and Primer Finish, Net Weight 11 oz., Paint and Primer Surface Material Fabric, Vinyl, Application Temperature 50 to 90 F, Interior, Dry Time Tack Free 1/4 hr., Dry Time 6 hr., Coverage 6 to 10 sq. ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews