Finish/Primer Activator Kt, Clear, Acrylic

RUST-OLEUM| Zoro #: G0879216| Mfr #: 207273-7243

$167.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0879216 Mfr #: 207273-7243
Coverage: 360 to 860 sq. ft./gal.Finish: High Gloss
Dry Time Recoat: 16 to 24 hr.Application Temperature: 40 Degrees to 100 Degrees F
Resin Type: Acrylic Polyester UrethaneItem: Urethane Activator and Finish Kit
Application Method: Brush, Roll, SprayExposure Conditions: Exterior
Size: 1 gal.Sub-Category: Urethanes
VOC Content: Less Than 250g/LDry Time: 3 to 6 hr.
Color: Crystal ClearColor Family: Clears
Country of Origin (subject to change): United States

Product Description

Finish and Primer Activator Kit, 9700 System 250 VOC Acrylic Polyester Urethane, Color Crystal Clear, High Gloss Finish, 1 gal., Application Method Brush, Roll, Spray, Application Temperature 40 to 100 F, Coverage 360 to 860 sq. ft., Dry Time 3 to 6 hr., For Concrete, Metal, Steel, or Galvanized Surfaces, Includes Finish G2532241 and Primer Activator G0810415

Product Reviews

Save 15%. Sign up for Z-mail.