Floor Coating, 0.25 gal, Dove Gray

RUST-OLEUM| Zoro #: G1152103| Mfr #: 244848

$20.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Gloss
Color: Dove Gray
VOC Content: Less Than100g/L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1152103 Mfr #: 244848
Finish: GlossColor: Dove Gray
VOC Content: Less Than100g/LCoverage: 80 to 105 sq. ft./gal.
Exposure Conditions: Mild to moderateResin Type: Acrylic Urethane
Dry Time Tack Free: 1 to 2 hr.Size: 0.25 gal.
Dry Time Recoat: 4 to 6 hr.Surface: Concrete, Wood
Application Method: Brush, Roller, SprayApplication Temperature: 50 to 90 Degrees F
Dry Time: 72 hr.Item: Floor Coating
Dry Time - Light Traffic: 24 hr.Base Type: Oil
Country of Origin (subject to change): United States

Description

Floor Coating, Oil Base Type, Acrylic Urethane Resin Type, VOC Content less than 100g/L, Size 0.25 gal., Color Dove Gray, Gloss Finish, Coverage 80 to 105 sq. ft./gal., Dry Time Tack Free 1 to 2 hr., Dry Time - Light Traffic 24 hr., Dry Time 72 hr., Dry Time Recoat 4 to 6 hr., Application Temperature 50 to 90 Degrees F, Application Method Brush, Roller, Spray, Concrete, Wood, Exposure Conditions Mild to Moderate

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews