Floor Coating, 1 gal, Dove Gray

RUST-OLEUM| Zoro #: G1937381| Mfr #: 244054

$26.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Dove Gray
Application Method: Brush, Roller, Spray
Dry Time Recoat: 4 to 6 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1937381 Mfr #: 244054
Color: Dove GrayApplication Method: Brush, Roller, Spray
Dry Time Recoat: 4 to 6 hr.Finish: Satin
Coverage: 325 to 425 sq. ft./gal.VOC Content: Zero VOC
Base Type: WaterItem: Floor Coating
Size: 1 gal.Dry Time: 72 hr.
Application Temperature: 50 to 90 Degrees FExposure Conditions: Mild to moderate
Surface: Concrete, WoodResin Type: Acrylic Urethane
Dry Time Tack Free: 1/2 hr.Dry Time - Light Traffic: 24 hr.
Country of Origin (subject to change): United States

Description

Floor Coating, Water Base Type, Acrylic Urethane Resin Type, VOC Content less than 100g/L, Size 1 gal., Color Dove Gray, Satin Finish, Coverage 325 to 425 sq. ft./gal., Dry Time Tack Free 1 to 2 hr., Dry Time - Light Traffic 24 hr., Dry Time 72 hr., Dry Time Recoat 4 to 6 hr., Application Temperature 50 to 90 Degrees F, Application Method Brush, Roller, Spray, Concrete, Wood, Exposure Conditions Mild to Moderate

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : DE, MD

Reviews