JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Floor Coating, 1 gal, Pewter

RUST-OLEUM| Zoro #: G1211515| Mfr #: 244058

$25.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1211515 Mfr #: 244058
Resin Type: Acrylic UrethaneSurface: Concrete, Wood
Size: 1 gal.Application Temperature: 50 to 90 Degrees F
VOC Content: Less Than100g/LCoverage: 325 to 425 sq. ft./gal.
Dry Time: 72 hr.Application Method: Brush, Roller, Spray
Dry Time Tack Free: 1 to 2 hr.Exposure Conditions: Mild to moderate
Dry Time - Light Traffic: 24 hr.Item: Floor Coating
Dry Time Recoat: 4 to 6 hr.Color: Pewter
Finish: Semi GlossCoverage: 325 to 425 sq. ft./gal.
Base Type: OilCountry of Origin (subject to change): United States

Product Description

Floor Coating, Oil Base Type, Acrylic Urethane Resin Type, VOC Content less than 100g/L, Size 1 gal., Color Pewter, Semi Gloss Finish, Coverage 325 to 425 sq. ft./gal., Dry Time Tack Free 1 to 2 hr., Dry Time - Light Traffic 24 hr., Dry Time 72 hr., Dry Time Recoat 4 to 6 hr., Application Temperature 50 to 90 Degrees F, Application Method Brush, Roller, Spray, Concrete, Wood, Exposure Conditions Mild to Moderate

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : This item has been restricted from sale in the following states : MD

Product Reviews

Save 15%. Sign up for Z-mail.