PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Floor Coating, 1 gal, Pure White

RUST-OLEUM| Zoro #: G0338642| Mfr #: 244853

$26.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Pure WhiteDry Time: 72 hr.Exposure Conditions: Mild to moderate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0338642 Mfr #: 244853
Color: Pure WhiteDry Time: 72 hr.
Exposure Conditions: Mild to moderateDry Time - Light Traffic: 24 hr.
Dry Time Tack Free: 1 to 2 hr.VOC Content: Less Than100g/L
Size: 1 gal.Base Type: Water
Surface: Concrete, WoodApplication Temperature: 50 to 90 Degrees F
Item: Floor CoatingDry Time Recoat: 4 to 6 hr.
Application Method: Brush, Roller, SprayFinish: Gloss
Resin Type: Acrylic UrethaneCoverage: 325 to 425 sq. ft./gal.
Country of Origin (subject to change): United States

Description

Floor Coating, Water Base Type, Acrylic Urethane Resin Type, VOC Content less than 100g/L, Size 1 gal., Color Pure White, Gloss Finish, Coverage 325 to 425 sq. ft./gal., Dry Time Tack Free 1 to 2 hr., Dry Time - Light Traffic 24 hr., Dry Time 72 hr., Dry Time Recoat 4 to 6 hr., Application Temperature 50 to 90 Degrees F, Application Method Brush, Roller, Spray, Concrete, Wood, Exposure Conditions Mild to Moderate

Reviews