20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Floor Coating Kit, 1 gal, Clear

RUST-OLEUM| Zoro #: G2406914| Mfr #: 6010408

$92.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2406914 Mfr #: 6010408
Resin Type: EpoxyItem: Floor Coating Kit
Application Method: Brush, RollerSurface: Concrete
Coverage: 200 to 350 sq. ft./gal.Dry Time - Light Traffic: 16 hr.
Dry Time: 72 hr.Application Temperature: 60 to 100 Degrees F
Finish: GlossDry Time Recoat: 1 to 2 hr.
Color: ClearVOC Content: Less Than250g/L
Exposure Conditions: Mild to moderateCountry of Origin (subject to change): United States

Product Description

Floor Coating KitEpoxy Resin Type, VOC Content Less Than 250g/LColor Clear, Gloss Finish, Coverage 200 to 350 sq. ft./gal.Dry Time - Light Traffic 16 hr.Dry Time Recoat 1 to 2 hr., Application Temperature 60 to 100 Degrees F, Application Method Brush, Roller, Concrete, Exposure Conditions Mild to Moderate

Product Reviews

Save 15%. Sign up for Z-mail.