Floor Coating Kit, 1 gal, Silver Gray

RUST-OLEUM| Zoro #: G1278523| Mfr #: S6582413

$116.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1278523 Mfr #: S6582413
Resin Type: EpoxyItem: Floor Coating Kit
VOC Content: Less Than100g/LExposure Conditions: Moderate to Severe
Application Method: Roller, SqueegeeSurface: Concrete
Coverage: 100 to 200 sq. ft./gal.Dry Time - Light Traffic: 10 hr.
Dry Time: 72 hr.Application Temperature: 60 to 80 Degrees F
Finish: High GlossDry Time Recoat: 10 to 24 hr.
Color: Silver GrayCountry of Origin (subject to change): United States

Product Description

Floor Coating Kit, Epoxy Resin Type, VOC Content less than 100g/L, Color Silver Gray, High Gloss Finish, Coverage 100 to 200 sq. ft./gal., Dry Time - Light Traffic 10 hr., Dry Time 72 hr., Dry Time Recoat 10 to 24 hr., Application Temperature 60 to 80 Degrees F, Application Method Roller, Squeegee, Concrete, Exposure Conditions Moderate to Severe

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.