Floor Coating Kit, 1 gal, Tile Red

RUST-OLEUM| Zoro #: G0989983| Mfr #: 6068408

$92.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0989983 Mfr #: 6068408
Resin Type: EpoxyItem: Floor Coating Kit
Exposure Conditions: Mild to ModerateApplication Method: Brush, Roller
Surface: ConcreteCoverage: 200 to 350 sq. ft./gal.
Dry Time - Light Traffic: 16 hr.Dry Time: 72 hr.
Application Temperature: 60 to 100 Degrees FFinish: Gloss
Dry Time Recoat: 1 to 2 hr.Color: Tile Red
VOC Content: Less Than250g/LCountry of Origin (subject to change): United States

Product Description

Floor Coating KitEpoxy Resin Type, VOC Content Less Than 250g/LColor Tile Red, Gloss Finish, Coverage 200 to 350 sq. ft./gal.Dry Time - Light Traffic 16 hr.Dry Time Recoat 1 to 2 hr., Application Temperature 60 to 100 Degrees F, Application Method Brush, Roller, Concrete, Exposure Conditions Mild to Moderate

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.