BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

EXOPYSHIELD™ Floor Coating Kit, 2 gal, Dark Gray

RUST-OLEUM| Zoro #: G1936925| Mfr #: 238467

$96.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: Semi-glossResin Type: EpoxyIncludes: Decorative Color Chips
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1936925 Mfr #: 238467
Finish: Semi-glossResin Type: Epoxy
Includes: Decorative Color ChipsColor: Dark Gray
Exposure Conditions: Moderate to SevereVOC Content: 70g/L
Size: 2 gal.Dry Time: 16 to 72 hr.
Application Method: Brush, RollerDry Time - Light Traffic: 16 hr.
Application Temperature: 50 to 90 Degrees FSurface: Concrete
Dry Time Recoat: 16 to 72 hr.Item: Floor Coating Kit
Coverage: 150 to 200 sq. ft.Dry Time Tack Free: 6 to 8 hr.
Standards: USDA AcceptableBase Type: Solvent
Country of Origin (subject to change): United States

Description

Floor Coating Kit, Solvent Base Type, Epoxy Resin Type, VOC Content 70g/L, Size 2 gal., Color Dark Gray, Semi-Gloss Finish, Coverage 150 to 200 sq. ft., Dry Time Tack Free 6 to 8 hr., Dry Time - Light Traffic 16 hr., Dry Time 16 to 72 hr., Dry Time Recoat 16 to 72 hr., Application Temperature 50 to 90 Degrees F, Application Method Brush, Roller, Concrete, Exposure Conditions Moderate to Severe, USDA Acceptable, Includes Decorative Color Chips

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, DE, GU, HI, MD, PR

Reviews