SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

EXOPYSHIELD™ Floor Coating Kit, 2 gal, Silver Gray

RUST-OLEUM| Zoro #: G0528367| Mfr #: 203373

$94.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Base Type: SolventApplication Method: Brush, RollerResin Type: Epoxy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0528367 Mfr #: 203373
Base Type: SolventApplication Method: Brush, Roller
Resin Type: EpoxyIncludes: Decorative Color Chips
Application Temperature: 50 to 90 Degrees FSurface: Concrete
Item: Floor Coating KitDry Time: 16 to 72 hr.
Coverage: 150 to 200 sq. ft./gal.VOC Content: Less Than 10g/L
Dry Time Tack Free: 6 to 8 hr.Finish: Semi-gloss
Color: Silver GraySize: 2 gal.
Dry Time - Light Traffic: 3 to 6 hr.Exposure Conditions: Moderate to Severe
Dry Time Recoat: 2-12 hr.Country of Origin (subject to change): United States

Description

Floor Coating Kit, Solvent Base Type, Epoxy Resin Type, VOC Content less than 10g/L, Size 2 gal., Color Silver Gray, Semi-Gloss Finish, Coverage 150 to 200 sq. ft./gal., Dry Time Tack Free 6 to 8 hr., Dry Time - Light Traffic 3 to 6 hr., Dry Time 16 to 72 hr., Dry Time Recoat 2-12 hr., Application Temperature 50 to 90 Degrees F, Application Method Brush, Roller, Concrete, Exposure Conditions Moderate to Severe, Includes Decorative Color Chips

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : DE, MD

Reviews