KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Floor Coating Kit, 2 gal, Tile Red

RUST-OLEUM| Zoro #: G0672287| Mfr #: 238468

$117.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Decorative Color Chips
Color: Tile Red
Application Method: Brush, Roller
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0672287 Mfr #: 238468
Includes: Decorative Color ChipsColor: Tile Red
Application Method: Brush, RollerDry Time Recoat: 16 to 72 hr.
Finish: Semi-glossCoverage: 150 to 200 sq. ft.
VOC Content: Less Than250g/LBase Type: Solvent
Item: Floor Coating KitSize: 2 gal.
Dry Time: 16 to 72 hr.Application Temperature: 50 to 90 Degrees F
Exposure Conditions: Moderate to SevereSurface: Concrete
Resin Type: EpoxyDry Time Tack Free: 6 to 8 hr.
Standards: USDA AcceptableDry Time - Light Traffic: 16 hr.
Country of Origin (subject to change): United States

Description

Floor Coating Kit, Solvent Base Type, Epoxy Resin Type, VOC Content less than 250g/L, Size 2 gal., Color Tile Red, Semi-Gloss Finish, Coverage 150 to 200 sq. ft., Dry Time Tack Free 6 to 8 hr., Dry Time - Light Traffic 16 hr., Dry Time 16 to 72 hr., Dry Time Recoat 16 to 72 hr., Application Temperature 50 to 90 Degrees F, Application Method Brush, Roller, Concrete, Exposure Conditions Moderate to Severe, USDA Acceptable, Includes Decorative Color Chips

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, DE, GU, HI, MD, PR

Reviews