KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Floor Finish, Crystal Clear, Satin, 1 gal.

RUST-OLEUM| Zoro #: G2189223| Mfr #: 230231

$50.37 /ea

This item ships free. Details.Standard ground shipping.
Details:
Dry Time: 2 to 24 hr.
Dry Time Recoat: 2 hr.
Surface: Wood Floors
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2189223 Mfr #: 230231
Dry Time: 2 to 24 hr.Dry Time Recoat: 2 hr.
Surface: Wood FloorsVOC Content: Less Than275g/L
Dry Time Tack Free: 1 hr.Size: 1 gal.
Color Family: ClearsBase Type: Water
Application Temperature: 55 to 90 Degrees FStandards: USDA Acceptable
Coverage: 400 to 500 sq. ft./gal.Application Method: Brush, Applicator Pad
Finish: SatinResin Type: Varathane
Item: Floor FinishColor: Crystal Clear
Country of Origin (subject to change): United States

Description

Floor Finish, Resin Type Varathane, Water Base Type, Crystal Clear, Satin Finish, Size 1 gal., VOC Content less than 270g/L, Coverage 400 to 500 sq. ft., Dry Time 2 to 24 hr., Dry Time Recoat 2 to 24 hr., Dry Time Tack Free 1 hr., Application Temperature 55 to 90 Degrees F, Application Method Brush, Applicator Pad, Surface Wood Floors, Standards USDA Acceptable

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews