DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Floor Stain, 1 gal, Sienna

RUST-OLEUM| Zoro #: G1463795| Mfr #: 239399

$31.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Semi Gloss
Resin Type: Acrylic
Dry Time Recoat: 1 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1463795 Mfr #: 239399
Finish: Semi GlossResin Type: Acrylic
Dry Time Recoat: 1 hr.Surface: Concrete
Application Method: Brush, Roller, SprayExposure Conditions: Mild to moderate
Color: SiennaItem: Floor Stain
Application Temperature: 50 to 90 Degrees FVOC Content: Less Than100g/L
Dry Time: 1 hr.Size: 1 gal.
Country of Origin (subject to change): United States

Description

Floor Stain, Acrylic Resin Type, VOC Content less than 100g/L, Size 1 gal., Color Sienna, Semi Gloss Finish, Coverage 150 to 450 sq. ft./gal., Dry Time 1 hr., Dry Time Recoat 1 hr., Application Temperature 50 to 90 Degrees F, Application Method Brush, Roller, Spray, Concrete, Exposure Conditions Mild to Moderate

Reviews