Glow In The Dark Spray Paint, Green, 15 oz

RUST-OLEUM| Zoro #: G2242861| Mfr #: 223886

$27.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: VOC and MIR Compliant
Application Temperature: 50 to 100 Degrees F
Paint and Primer Surface Material: Concrete, Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2242861 Mfr #: 223886
Standards: VOC and MIR CompliantApplication Temperature: 50 to 100 Degrees F
Paint and Primer Surface Material: Concrete, SteelExposure Conditions: Interior/Exterior
Paint and Primer Finish: FlatPaint Sub-Brand: So-Sure
Color Family: GreensDry Time: 4 hr.
Coverage: 9 to 12 sq. ft.Color: Luminescent Green
Spray Paints Item: Photoluminescent Glow In The Dark Spray PaintNet Weight: 15 oz.
Dry Time Tack Free: 30 min.Paint Color Family: Greens
Resin Type: EnamelBase Type: Solvent
Paint and Primer Sub Category: Specialty Spray PaintDry Time Recoat: 1 to 24 hr.
Country of Origin (subject to change): United States

Description

Photoluminescent Glow In The Dark Spray Paint, Luminescent Green, Flat Paint and Primer Finish, Net Weight 15 oz., Paint and Primer Surface Material Concrete, Steel, Solvent Base Type, Resin Type Enamel, Application Temperature 50 to 100 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 30 min., Dry Time Recoat 1 to 24 hr., Dry Time 4 hr., Coverage 9 to 12 sq. ft.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews