Rust-Oleum
Gray, Hammered, 12 oz
- Zoro #: G7769224
- Mfr #: 7214830
Hover or click to zoom Tap to zoom
Key Features
- Item: Spray Paint
- Paint and Primer Sub Category: General Purpose Spray Paint
- Paint Color Family: Grays
- Color: Gray
- Paint and Primer Finish: Hammered
- Net Weight: 12 oz
- Paint and Primer Surface Material: Wheelbarrows, metal, lighting fixtures
$12.04
Subtotal: $12.04
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RUST-OLEUM Key Lime, Gloss, 12 oz 249104
- RUST-OLEUM 12OZ GRY Fabric Paint 358839
- RUST-OLEUM Cobalt Blue, Gloss, 12 oz 347024
- RUST-OLEUM White, Semi-Gloss, 11 oz 1911-830
- RUST-OLEUM Spray Paint, OSHA Safety Orange, Gloss, 12 oz 1653830V
- RUST-OLEUM Sunburst Yellow, Gloss, 12 oz 338922
- RUST-OLEUM 12OZ SlateGRY Spr Paint 249339
- RUST-OLEUM White, Semi-Gloss, 12 oz 211339
- RUST-OLEUM Spray Paint, Cedar 314061
- KRYLON Rich Plum, Gloss, 12 oz 2721
- TESTORS De Ja Blue, Gloss, 3 oz 1836MT
- Rust-Oleum Spray Paint & Primer