BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Heat Resistant, Aluminum, Aluminum, 2 gal

RUST-OLEUM| Zoro #: G2178057| Mfr #: 4215303

$142.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: AluminumDry Time: 1 to 2 hr.Item: Heat Resistant Coating
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2178057 Mfr #: 4215303
Color: AluminumDry Time: 1 to 2 hr.
Item: Heat Resistant CoatingDry Time Recoat: 8 to 24 hr.
Application Method: Brush, Roll, SpraySurface: Primed Steel
Temp. Range: 300 to 800 Degrees FVOC Content: Less Than 560g/L
Coverage: 250 to 370 sq. ft.Size: 2 gal.
Country of Origin (subject to change): United States

Description

Heat Resistant Coating, Aluminum, 2 gal. Size, VOC Content Less Than 560g/L, Coverage 250 to 370 sq. ft., Dry Time 1 to 2 hr., Dry Time Recoat 8 to 24 hr., Temp. Range 300 to 800 Degrees F, Application Method Brush, Roll, Spray, Surface Primed Steel

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI

Reviews