Heat ResistantGray, 1gal

RUST-OLEUM| Zoro #: G1276825| Mfr #: 4286402

$61.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GrayDry Time: 1 to 2 hr.Item: Heat Resistant Coating
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1276825 Mfr #: 4286402
Color: GrayDry Time: 1 to 2 hr.
Item: Heat Resistant CoatingDry Time Recoat: 8 to 24 hr.
Application Method: Brush, Roll, SpraySurface: Primed Steel
Temp. Range: 300 to 800 Degrees FVOC Content: Less Than 475g/L
Coverage: 270 to 540 sq. ft.Size: 1 gal.
Country of Origin (subject to change): United States

Description

Heat Resistant Coating, Gray, 1 gal. Size, VOC Content Less Than 475g/L, Coverage 270 to 540 sq. ft., Dry Time 1 to 2 hr., Dry Time Recoat 8 to 24 hr., Temp. Range 300 to 800 Degrees F, Application Method Brush, Roll, Spray, Surface Primed Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CT, DC, DE, IN, MD, ME, NH, NJ, NY, PA

Reviews