Rust-Oleum

Inverted Marking Paint, 15 oz., Clear, Solvent -Based

Rust-Oleum Inverted Marking Paint,  15 oz.,  Clear,  Solvent -Based V2301838
Hover or click to zoom Tap to zoom
  • Item: Marking Paint
  • Paint Color Family: Clears
  • Base Type: Solvent
  • Size: 15 oz.
  • Paint and Primer Sub Category: Inverted Marking Paint
  • Coverage: 300 to 350 Linear ft./1-1/2" Strip
  • For Use With: Marking Wand #2393000 or Marking Pistol #210188
  • Paint and Primer Surface Material: Grass, Gravel
See full product details
$8.45
Orders over $75 ship free.

Subtotal: $8.45

Rust-Oleum #V2301838 Specifications

  • Item: Marking Paint
  • Paint Color Family: Clears
  • Color: Clear
  • Base Type: Solvent
  • Size: 15 oz.
  • Paint and Primer Sub Category: Inverted Marking Paint
  • Coverage: 300 to 350 Linear ft./1-1/2" Strip
  • For Use With: Marking Wand #2393000 or Marking Pistol #210188
  • Paint and Primer Surface Material: Grass, Gravel
  • Container Type: Aerosol
  • Exposure Conditions: Above 32 Degrees F
  • Line Striping Aerosol: Yes
  • Standards: MIR Compliant
  • Striping and Marking Paint and Chalk Item: Inverted Marking Paint
  • Application Temperature: 32 to 90 Degrees F
  • Striping & Marking Paint & Chalk Item: Inverted Marking Paint
  • Paint and Primer Application Method: Marking Wand, Spray
  • Net Weight: 15 oz.
  • Dry Time: 5 min.
  • Dry Time Tack Free: Less than 5 min.
  • Application Method: Marking Pistol, Marking Wand, Spray
  • Flammability: Flammable
  • Minimum Application Temperature: 32 Degrees F
  • Use Location: Exterior, Interior
  • Resin Material: Vinyl Toluene Modified Alkyd
  • For Use On: Athletic Fields, Construction, Excavation, Landscaping, Surveying, Utilities
  • Paint Base Type: Solvent
  • Application: General Purpose
  • Maximum Application Temperature: 90 Degrees F
  • Paint Collection: Temporary Marking Paint
  • Paint Dispensing Style: Inverted
  • Formulation: Alkyd
  • Container Size: 20 oz
  • Coverage Area: 300 to 350 Linear ft/1 1/2 in Stripe
  • Series Number: V2300
  • Permanence: Temporary
  • Sub Brand: High Performance
  • Cleaning Method: Thinner
  • Compatible with Manufacturer Part Number: 210188, 2393000
  • Compatible Equipment: Striping and Marking Machines
  • Product Type: Marking Paint
  • Fade Resistant: Yes
  • Surface Material: Concrete, Grass, Gravel, Pavement
  • Resistance Properties: Chalking Resistant
  • Country of Origin (subject to change): United States

Description

Inverted Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Clear, Size 15 oz, Inverted Marking Paint, Paint and Primer Surface Material Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 300 to 350 Linear ft/1-1/2 in Strip, Net Weight 15 oz, Dry Time Less Than 5 min, Dry Time Tack Free Less Than 5 min, Application Temperature 32 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, VOC Content 546 g/L, Standards MIR Compliant, USDA Requirements

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: CA

Reviews of Rust-Oleum #V2301838