Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Inverted Marking Paint, Fl. Orange, 15 oz.

RUST-OLEUM| Zoro #: G2129477| Mfr #: V2355838

$5.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Base Type: Water
For Use With: Mfr. No. 2393000, 210188
Exposure Conditions: Mild to moderate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2129477 Mfr #: V2355838
Base Type: WaterFor Use With: Mfr. No. 2393000, 210188
Exposure Conditions: Mild to moderateStriping & Marking Paint & Chalk Item: Inverted Marking Paint
Line Striping Aerosol: YesPaint and Primer Sub Category: General Purpose Striping Paint
Paint Color Family: OrangesApplication Temperature: 32 to 90 Degrees F
Paint and Primer Application Method: Marking Wand, SprayNet Weight: 15 oz.
Coverage: 300 to 350 Linear ft./1-1/2" StripColor: Fluorescent Orange
Item: Inverted Marking PaintSize: 15 oz.
Paint and Primer Surface Material: Grass, GravelStandards: MIR Compliant
Dry Time: 5 min.Country of Origin (subject to change): United States

Description

Inverted Marking Paint, Aerosol Spray, Net Weight 15 Oz, Color Fluorescent Orange, Coverage 300 to 350 Linear Ft. @ 1 1/2 In Stripe, Dry Time Tack Free Less Than 5 Min, Dry Time 1 to 2 Hours, Dry Time Recoat 2 to 5 Hours, Application Temperature Above 32 Degrees F, Application Method Marking Wand, For Pavement, Gravel, Grass, Exposure Conditions Mild to Moderate, VOC and MIR Compliant, For Use With G0577936 or G2044165

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews