- Home
- /
- Paint, Coatings & Supplies
- /
- Paints & Stains
- /
- Striping & Marking Paint
- /
- Inverted Marking Paint, 15 oz., Fluorescent Orange
Rust-Oleum
Inverted Marking Paint, 15 oz., Fluorescent Orange
- Zoro #: G5676268
- Mfr #: 2554838
Tap to zoom
Hover or click to zoom
$10.83
Must order in multiples of 6
- Item: Marking Paint
- Paint Color Family: Oranges
- Color: Fluorescent Orange
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $64.98
Rust-Oleum #2554838 Specifications
- Zoro #: G5676268
- Mfr #: 2554838
- Item: Marking Paint
- Paint Color Family: Oranges
- Color: Fluorescent Orange
- Size: 15 oz.
- Paint and Primer Sub Category: Inverted Marking Paint
- For Use With: Marking Wand
- Exposure Conditions: Indoor/Outdoor
- Product Type: Inverted Marking Paint Orange
- Country of Origin (subject to change): United States
Description
Inverted Marking Paint Orange
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Reviews of Rust-Oleum #2554838
Explore more
- RUST-OLEUM Inverted Marking Paint, 26 oz., White, Solvent -Based 350997
- RUST-OLEUM Inverted Marking Paint, 20oz, Fluor. Green V2333838V
- RUST-OLEUM Traffic Zone Striping Paint, 5 gal., Yellow, Water -Based 2348300
- RUST-OLEUM Inverted Striping Paint, Aerosol, Orange 362972
- RUST-OLEUM Line Marking Paint, 20 oz, Fluorescent Red 1662838V
- RUST-OLEUM Line Marking Paint, 20 oz, Safety Red 203029V
- NELSON PAINT Log Marking Paint, 1 pt., Yellow, Water -Based 28 14 PT YELLOW
- Rust-Oleum Striping & Marking Paint