Rust-Oleum
Inverted Marking Paint, 17 oz., Black, Water -Based
- Zoro #: G4155611
- Mfr #: 1875838
Hover or click to zoom Tap to zoom
Key Features
- Paint Color Family: Blacks
- Color: Black
- Base Type: Water
- Size: 17 oz.
- Paint and Primer Sub Category: Inverted Marking Paint
- Coverage: 600 to 700 Linear ft./2" Strip
- For Use With: Marking Wand(#2393000) or Marking Pistol (#210188
- Paint and Primer Surface Material: Asphalt, Concrete, Grass
$7.09
Subtotal: $7.09
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RUST-OLEUM Inverted Marking Paint, 20oz, Fluor. Green V2333838V
- RUST-OLEUM Rust-Oleum Professsional Handicap Blue One Step Paint 1 gal 2526402
- RUST-OLEUM Inverted Striping Paint, 18 oz., Black, Solvent -Based 1677838
- RUST-OLEUM Inverted Striping Paint, 18 oz, White 2391838V
- RUST-OLEUM Line Marking Paint, 20oz, Fluorescent Pink 1661838V
- RUST-OLEUM Inverted Marking Paint Aerosol, 17 oz, White, Water -Based 203039
- RUST-OLEUM Marking Paint, 17 oz., Black, Solvent -Based 359823
- RUST-OLEUM Inverted Marking Chalk Aerosol, 17 oz., APWA Orange, Water -Based 205233
- RUST-OLEUM Inverted Marking Chalk Aerosol, 17 oz., APWA Yellow, Water -Based 205234
- SEYMOUR InvertedTipAirTechUtil.Yellow20oz 20-376
- NELSON PAINT Boundary Marking Paint, 1 gal., White, Water -Based 29 5 GL WHITE
- Rust-Oleum Striping & Marking Paint