Rust-Oleum
Inverted Marking Paint, 17 oz., Fluorescent Blue, Water -Based
- Zoro #: G4180732
- Mfr #: 205176
Hover or click to zoom Tap to zoom
Key Features
- Paint Color Family: Blues
- Color: Fluorescent Blue
- Base Type: Water
- Size: 17 oz.
- Paint and Primer Sub Category: Inverted Marking Paint
- Coverage: 600 to 700 Linear ft./2" Strip
- For Use With: Marking Wand(#2393000) or Marking Pistol (#210188
- Paint and Primer Surface Material: Asphalt, Concrete, Grass
$8.32
26% off
$6.15
Subtotal: $6.15
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RUST-OLEUM Rust-Oleum 2564-838 16 oz Safety Red Inverted Marking Spray Paint 2564-838
- RUST-OLEUM Construction Marking Paint, 17 oz., Clear, Water -Based 264693
- RUST-OLEUM Construction Marking Paint, 17 oz., High Visibility Yellow, Water -Based 264695
- RUST-OLEUM Marking Paint, 20oz, HighVisibility Yellow V2344838V
- RUST-OLEUM Construction Marking Paint, 17 oz., Fluorescent Orange, Water -Based 264697
- RUST-OLEUM Line Marking Paint, 20oz, APWA SafetyGreen 1634838V
- RUST-OLEUM Rust-Oleum 2592-838 16 oz White Inverted Marking Spray Paint 2592-838
- RUST-OLEUM Marking Paint, 20 oz, Fluorescent Orange V2355838V
- RUST-OLEUM Marking Paint, 17 oz., Black, Solvent -Based 359823
- RUST-OLEUM Line Marking Paint, 20 oz, Safety Red 203029V
- RUST-OLEUM Marking Paint, 20oz, Fluorescent RedOrange 203028V
- Rust-Oleum Striping & Marking Paint