- Home
- /
- Paint, Coatings & Supplies
- /
- Paints & Stains
- /
- Striping & Marking Paint
- /
- Inverted Marking Paint, 17 oz., Fluorescent Purple, Water -Based
Rust-Oleum
Inverted Marking Paint, 17 oz., Fluorescent Purple, Water -Based
- Zoro #: G2933332
- Mfr #: 1869838
Tap to zoom
Hover or click to zoom
$5.62
Fluorescent Purple
- Item: Marking Paint
- Paint Color Family: Purples
- Base Type: Water
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $5.62
Rust-Oleum #1869838 Specifications
- Zoro #: G2933332
- Mfr #: 1869838
- Item: Marking Paint
- Paint Color Family: Purples
- Color: Fluorescent Purple
- Base Type: Water
- Size: 17 oz.
- Paint and Primer Sub Category: Inverted Marking Paint
- Coverage: 600 to 700 Linear ft./2" Strip
- For Use With: Marking Wand(#2393000) or Marking Pistol (#210188
- Paint and Primer Surface Material: Asphalt, Concrete, Dirt, Grass, Gravel
- Container Type: Aerosol
- Exposure Conditions: 40 Degrees to 100 Degrees F
- Line Striping Aerosol: Yes
- Net Weight: 17 oz.
- Dry Time Tack Free: 5 min.
- Striping & Marking Paint & Chalk Item: Precision Line Marking Paint
- Paint and Primer Application Method: Marking Pistol, Marking Wand, Marking Wheel, Spray
- Striping and Marking Paint and Chalk Item: Precision Line Marking Paint
- Application Temperature: 40 Degrees to 90 Degrees F
- Dry Time: Less than 5 min.
- Standards: MIR Compliant
- Application Method: Marking Pistol, Marking Wand, Spray
- Permanence: Temporary
- Paint Collection: Temporary Marking Paint
- Sub Brand: Industrial Choice
- Resin Material: Modified Alkyd
- Product Type: Marking Paint
- Cleaning Method: Thinner
- Paint Base Type: Water
- Compatible with Manufacturer Part Number: 210188, 2393000
- Maximum Application Temperature: 90 Degrees F
- Compatible Equipment: Striping and Marking Machines
- VOC Compliant: Yes
- Coverage Area: 600 to 700 Linear ft/1 in Stripe
- Paint Dispensing Style: Inverted
- For Use On: Construction, Excavation, Utilities
- Use Location: Exterior, Interior
- Surface Material: Concrete, Grass, Gravel, Pavement
- Series Number: M1800
- Minimum Application Temperature: 40 Degrees F
- Formulation: Water
- Application: General Purpose
- Container Size: 20 oz
- Resistance Properties: Chalking Resistant
- Fade Resistant: Yes
- Flammability: Flammable
- Country of Origin (subject to change): United States
Description
Precision Line Marking Paint, Water Base Type, Line Striping Aerosol Yes, Fluorescent Purple, Size 17 oz, Precision Line Marking Paint, Paint and Primer Surface Material Asphalt, Concrete, Dirt, Grass, Gravel, Paint and Primer Application Method Marking Pistol, Marking Wand, Marking Wheel, Spray, Coverage 600 to 700 Linear ft/2 in Strip, Net Weight 17 oz, Dry Time Less than 5 min, Dry Time Tack Free 5 min, Application Temperature 40 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Reviews of Rust-Oleum #1869838
Explore more
- RUST-OLEUM Inverted Marking Paint, 17 oz., Fluorescent Green, Water -Based 203032
- RUST-OLEUM Inverted Marking Paint, 15 oz., Fluorescent Orange 2554838
- RUST-OLEUM Rust-Oleum 2564-838 16 oz Safety Red Inverted Marking Spray Paint 2564-838
- SEYMOUR 20 Oz Yellow Stripe Traffic Marker 20-646
- KRYLON INDUSTRIAL Pavement Striping Paint, 5 gal., Parking Lot White, Solvent -Based K42130404-20
- Rust-Oleum Striping & Marking Paint