Inverted Marking Paint, Safety Red

RUST-OLEUM| Zoro #: G1791517| Mfr #: V2363838

$8.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Paint and Primer Surface Material: Grass, Gravel
Striping & Marking Paint & Chalk Item: Inverted Marking Paint
Paint and Primer Application Method: Marking Wand, Spray
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1791517 Mfr #: V2363838
Paint and Primer Surface Material: Grass, GravelStriping & Marking Paint & Chalk Item: Inverted Marking Paint
Paint and Primer Application Method: Marking Wand, SprayApplication Temperature: 32 to 90 Degrees F
Net Weight: 15 oz.Dry Time: 5 min.
Exposure Conditions: Mild to moderateLine Striping Aerosol: Yes
Item: Inverted Marking PaintColor: Safety Red
Base Type: WaterPaint Color Family: Reds
Standards: MIR CompliantSize: 15 oz.
Coverage: 300 to 350 Linear ft./1-1/2" StripPaint and Primer Sub Category: General Purpose Striping Paint
For Use With: Mfr. No. 2393000, 210188Country of Origin (subject to change): United States

Product Description

Inverted Marking Paint, Aerosol Spray, Net Weight 15 Oz, Color Safety Red, Coverage 300 to 350 Linear Ft. @ 1 1/2 In Stripe, Dry Time Tack Free Less Than 5 Min, Dry Time 1 to 2 Hours, Dry Time Recoat 2 to 5 Hours, Application Temperature Above 32 Degrees F, Application Method Marking Wand, For Pavement, Gravel, Grass, Exposure Conditions Mild to Moderate, VOC and MIR Compliant, For Use With G0577936 or G2044165

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews