Rust-Oleum

Inverted Striping Paint, 18 oz., Dark Blue, Solvent -Based

Rust-Oleum Inverted Striping Paint,  18 oz.,  Dark Blue,  Solvent -Based 263446
Hover or click to zoom Tap to zoom
$10.29
  • Promotion Restriction: Not eligible for promotion
  • Item: Striping Paint
  • Paint Color Family: Blues
  • Base Type: Solvent
  • Size: 18 oz.
  • Paint and Primer Sub Category: Inverted Striping Paint
  • Coverage: 150 Linear ft./4" Strip
  • For Use With: Mfr. No. 2395000, 2388000
See full product details
Orders over $75 ship free.

Total: $10.29

Rust-Oleum #263446 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Striping Paint
  • Paint Color Family: Blues
  • Color: Dark Blue
  • Base Type: Solvent
  • Size: 18 oz.
  • Paint and Primer Sub Category: Inverted Striping Paint
  • Coverage: 150 Linear ft./4" Strip
  • For Use With: Mfr. No. 2395000, 2388000
  • Paint and Primer Surface Material: Concrete, Grass, Gravel
  • Container Type: Aerosol
  • Application Temperature: 32 Degrees to 90 Degrees F
  • Paint and Primer Application Method: Spray, Striping Machine, Striping Wand
  • Dry Time Tack Free: Less than 10 min.
  • Dry Time: 30 min.
  • Striping & Marking Paint & Chalk Item: Striping Paint
  • Line Striping Aerosol: Yes
  • Striping and Marking Paint and Chalk Item: Striping Paint
  • Application Method: Athletic Field Striping Machine, Sprayer, Striping Wand
  • Permanence: Semi-Permanent
  • Paint Collection: Semi Permanent Striping Paint
  • Paint Dispensing Style: Inverted
  • Resin Material: Modified Alkyd
  • Use Location: Exterior, Interior
  • VOC Compliant: Yes
  • Resistance Properties: Smudge Resistant
  • For Use On: Aisles, Commercial Parking Lots, Hazardous Areas, Lift Truck Routes, Pallet Positions
  • Compatible with Manufacturer Part Number: 2388000, 2395000
  • Coverage Area: 150 Linear ft/4 in Stripe
  • Sub Brand: Industrial Choice
  • Flammability: Flammable
  • Surface Material: Concrete, Grass, Gravel, Pavement
  • Compatible Equipment: Striping and Marking Machines
  • Formulation: Alkyd
  • Product Type: Striping Paint
  • Maximum Application Temperature: 90 Degrees F
  • Container Size: 20 oz
  • Application: General Purpose
  • Minimum Application Temperature: 32 Degrees F
  • Series Number: S1600
  • Paint Base Type: Solvent
  • Country of Origin (subject to change): United States

Description

Striping Paint, Solvent Base Type, Line Striping Aerosol Yes, Dark Blue, Size 18 oz, Striping Paint, Paint and Primer Surface Material Concrete, Grass, Gravel, Paint and Primer Application Method Spray, Striping Machine, Striping Wand, Coverage 150 Linear ft/4 in Strip, Dry Time Less Than 10 min, Dry Time Tack Free Less Than 10 min, Application Temperature 32 Degrees to 90 Degrees F, Standards MIR Compliant, USDA Requirements, For Use With 2388000, Mfr. No. 2395000

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: CA

Reviews of Rust-Oleum #263446