Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Inverted Striping Paint, Blue, 18 oz.

RUST-OLEUM| Zoro #: G1553824| Mfr #: 2326838

$7.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dry Time: 10 min.
Base Type: Solvent
For Use With: Marking Guns
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1553824 Mfr #: 2326838
Dry Time: 10 min.Base Type: Solvent
For Use With: Marking GunsExposure Conditions: Mild to moderate
Striping & Marking Paint & Chalk Item: Inverted Striping PaintLine Striping Aerosol: Yes
Paint and Primer Sub Category: General Purpose Striping PaintPaint Color Family: Blues
Application Temperature: 32 to 90 Degrees FSize: 18 oz.
Paint and Primer Application Method: Marking Wand, SprayColor: Blue
Item: Inverted Striping PaintPaint and Primer Surface Material: Asphalt, Concrete, Grass, Metal
Country of Origin (subject to change): United States

Description

Inverted Striping Paint, Solvent Base Type, Line Striping Aerosol Yes, Blue, Size 18 oz., Inverted Striping Paint, Paint and Primer Surface Material Asphalt, Concrete, Grass, Metal, Paint and Primer Application Method Marking Wand, Spray, Coverage 150 Linear ft./4 In. Strip, Dry Time 1/2 hr., Dry Time Tack Free 10 min., Application Temperature 32 to 90 Degrees F, Mild to Moderate Exposure Conditions, For Use With Marking Guns

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews