Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leak Sealer, 30 oz., Clear

  • Zoro #: G3924110
  • Mfr #: 275116
$19.99
  • Net Weight: 30 oz
  • For Use With: Concrete, Ductwork, Flashing, Gutters, Masonry, PVC, Roofs
  • Dry Time: 1 hr
See full product details
Orders over $75 ship free.

Rust-Oleum #275116 Specifications

  • Zoro #: G3924110
  • Mfr #: 275116
Net Weight: 30 oz For Use With: Concrete, Ductwork, Flashing, Gutters, Masonry, PVC, Roofs
Dry Time: 1 hr Item: Leak Sealer
Coverage: 20 to 40 ft-lb Color: Clear
VOC Content: VOC Free Application Temperature: 50 Degrees to 85 Degrees F
Size: 30 oz Standards: OSHA
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Leak Sealer, VOC Content VOC Free, Size 30 oz, Net Weight 30 oz, Clear, Coverage 20 to 40 ft-lb, Dry Time 1 hr, Application Temperature 50 Degrees to 85 Degrees F, For Use With Concrete, Ductwork, Flashing, Gutters, Masonry, PVC, Roofs, Standards OSHA

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Rust-Oleum #275116