Skip to Main Content
customer-service Help
Rust-Oleum

Leakseal Sealant Wht12Oz

Rust-Oleum Leakseal Sealant Wht12Oz 267970
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$18.96
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.
Total: $18.96

Rust-Oleum #267970 Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Freeze Free self regulating pipe heating cables provide flexible protection against pipe freeze ups in the most challenging applications. Freeze Free’s cut to length technology is ideal for installations that require protection of numerous pipes of varied lengths. Using Freeze Free cable plumbers and building contractors can install self regulating protection on each pipe at the exact length needed. Freeze Free self-regulating pipe cables automatically vary heat output according to changes in the surrounding temperature protecting plastic and metal water pipes against freezing down to –51 degree Celsius/–60 degree Fahrenheit. A braided metal jacket provides electrical grounding as well as protection against damage in dry locations. Reels of 100 300 and 500 feet are available and the cable can be cut to length as needed. Prepackaged lengths of 5 and 15 feet are also available. Freeze Free cables are rated at 3 watt per foot 120 Vac at 10 degree Celsius/50 degree Fahrenheit. Circuit lengths are 3 feet minimum and 75 feet maximum. Cables are UL Listed to US and Canadian Safety Standards and CSA Certified.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Rust-Oleum #267970