Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
14 sq. ft. Translucent Black Gloss Finish Lens Tint
  • Zoro #: G3525471
  • Mfr #: 253256
$13.99
  • Coverage: 14 sq. ft.
  • Dry Time Tack Free: 1 hr.
  • Finish: Gloss
See full product details
Orders over $75 ship free.

Rust-Oleum #253256 Specifications

  • Zoro #: G3525471
  • Mfr #: 253256
Coverage: 14 sq. ft. Dry Time Tack Free: 1 hr.
Finish: Gloss Color: Translucent Black
Net Weight: 10 oz. Application Temperature: 50 to 90 Degrees F
Item: Lens Tint Color Family: Blacks
Dry Time: 1 hr. Dry Time Recoat: 1 to 24 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lens Tint, Translucent Black, Gloss Finish, Net Weight 10 oz., Coverage 14 sq. ft., Dry Time 1 hr., Dry Time Recoat 1 to 24 hr., Dry Time Tack Free 1 hr., Application Temperature 50 to 90 Degrees F

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Reviews of Rust-Oleum #253256