Line Marking Paint, 16 oz., Clear

RUST-OLEUM| Zoro #: G1168343| Mfr #: 1601838

$4.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Paint Color Family: Clears
Line Striping Aerosol: Yes
Size: 16 oz.
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1168343 Mfr #: 1601838
Paint Color Family: ClearsLine Striping Aerosol: Yes
Size: 16 oz.Net Weight: 17 oz.
Paint and Primer Surface Material: Grass, GravelDry Time Tack Free: 5 min.
Base Type: SolventApplication Temperature: 40 to 100 Degrees F
Paint and Primer Application Method: Marking Pistol, Marking Wand, Marking Wheel, SprayCoverage: 600 to 700 Linear ft./2" Strip
Item: Precision Line Marking PaintPaint and Primer Sub Category: General Purpose Marking Paint
Standards: MIR CompliantStriping & Marking Paint & Chalk Item: Precision Line Marking Paint
Exposure Conditions: Mild to moderateFor Use With: Mfr. No. 2393000, 210188
Color: ClearCountry of Origin (subject to change): United States

Product Description

Inverted Marking Paint, Solvent Based, Aerosol Spray, Net Weight 17 Oz, Color Clear, Coverage 600 to 700 Linear Ft.@ 1 In Stripe, Dry Time Less Than 5 Minutes, Application Temperature Above 40 Degrees F, Application Method Marking Wand Or Marking Pistol, For Pavement, Gravel, Grass, Exposure Conditions Mild to Moderate, VOC and MIR Compliant, For Use With G0577936 or G2044165

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews