Precisn Line Marking Paint, Silver, 17 oz.

RUST-OLEUM| Zoro #: G0245944| Mfr #: 239007

$3.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dry Time Tack Free: 5 min.
Dry Time: 1 to 2 hr.
Base Type: Solvent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0245944 Mfr #: 239007
Dry Time Tack Free: 5 min.Dry Time: 1 to 2 hr.
Base Type: SolventExposure Conditions: Mild to moderate
Striping & Marking Paint & Chalk Item: Precision Line Marking PaintLine Striping Aerosol: Yes
Paint and Primer Sub Category: General Purpose Marking PaintPaint Color Family: Silvers
Application Temperature: 40 to 100 Degrees FPaint and Primer Application Method: Marking Wand, Spray
Net Weight: 16 oz.Coverage: 600 to 700 Linear ft./2" Strip
Color: SilverItem: Precision Line Marking Paint
Size: 16 oz.Paint and Primer Surface Material: Grass, Gravel
Standards: MIR CompliantCountry of Origin (subject to change): United States

Description

Precision Line Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Silver, Size 17 oz., Precision Line Marking Paint, Paint and Primer Surface Material Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 600 to 700 Linear ft./2 In. Strip, Net Weight 16 oz., Dry Time 1 to 2 hr., Dry Time Tack Free 5 min., Application Temperature 40 to 100 Degrees F, Mild to Moderate Exposure Conditions, Standards MIR Compliant

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews