Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Precision Line Marking Paint, Yelow, 17oz.

RUST-OLEUM| Zoro #: G0356167| Mfr #: 203024

$4.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dry Time: 1 to 2 hr.
Base Type: Solvent
For Use With: Marking Guns
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0356167 Mfr #: 203024
Dry Time: 1 to 2 hr.Base Type: Solvent
For Use With: Marking GunsExposure Conditions: Mild to moderate
Striping & Marking Paint & Chalk Item: Precision Line Marking PaintLine Striping Aerosol: Yes
Paint and Primer Sub Category: General Purpose Marking PaintPaint Color Family: Yellows
Application Temperature: 40 Degrees to 90 Degrees FPaint and Primer Application Method: Marking Pistol, Marking Wand, Marking Wheel, Spray
Net Weight: 17 oz.Coverage: 600 to 700 Linear ft./2" Strip
Color: Caution YellowItem: Precision Line Marking Paint
Size: 17 oz.Paint and Primer Surface Material: Asphalt, Concrete, Dirt, Grass, Gravel
Country of Origin (subject to change): United States

Description

Precision Line Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Caution Yellow, Size 17 oz., Precision Line Marking Paint, Paint and Primer Surface Material Asphalt, Concrete, Dirt, Grass, Gravel, Paint and Primer Application Method Marking Pistol, Marking Wand, Marking Wheel, Spray, Coverage 600 to 700 Linear ft./2 In. Strip, Net Weight 17 oz., Dry Time 1 to 2 hr., Dry Time Tack Free 5 min., Application Temperature 40 to 100 Degrees F, Mild to Moderate Exposure Conditions

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews