Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Industrial Choice ™ Precsn Line Marking Paint, Orange, 17 oz.

  • Zoro #: G3269357
  • Mfr #: 203027

$4.13

Details
  • Line Striping Aerosol: Yes
  • Application Temperature: 40 Degrees to 90 Degrees F
  • Base Type: Solvent
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Rust-Oleum #203027 Specifications

  • Zoro #: G3269357
  • Mfr #: 203027
Line Striping Aerosol: Yes Application Temperature: 40 Degrees to 90 Degrees F
Base Type: Solvent Paint and Primer Surface Material: Asphalt, Concrete, Dirt, Grass, Gravel
Coverage: 600 to 700 Linear ft./2" Strip Paint Color Family: Oranges
Paint and Primer Application Method: Marking Pistol, Marking Wand, Marking Wheel, Spray Exposure Conditions: 40 Degrees to 100 Degrees F
Color: Fluorescent Orange Size: 17 oz.
Striping & Marking Paint & Chalk Item: Precision Line Marking Paint Dry Time Tack Free: 5 min.
Paint and Primer Sub Category: Inverted Marking Paint Aerosol For Use With: Marking Wand(#2393000) or Marking Pistol (#210188
Item: Precision Line Marking Paint Dry Time: Less than 5 min.
Net Weight: 17 oz. Country of Origin (subject to change): United States

Description

Zoro also offers striping and marking paint for traffic zones in an array of materials, included chlorinated solvent and latex acrylic. Take a look at the features for Rust-Oleum Precision Line Marking Paint. Color: Fluorescent Orange, Paint Color Family: Oranges, Size: 17 oz..

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material

Reviews of Rust-Oleum #203027