October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

PrecsnLine Marking Paint, Fl. Pink, 17 oz.

  • Zoro #: G2881173
  • Mfr #: 1861838

$3.49

Details
  • Size: 17 oz.
  • Paint and Primer Application Method: Marking Pistol, Marking Wand, Marking Wheel, Spray
  • Net Weight: 17 oz.
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Rust-Oleum #1861838 Specifications

  • Zoro #: G2881173
  • Mfr #: 1861838
Size: 17 oz. Paint and Primer Application Method: Marking Pistol, Marking Wand, Marking Wheel, Spray
Net Weight: 17 oz. Striping & Marking Paint & Chalk Item: Precision Line Marking Paint
Striping and Marking Paint and Chalk Item: Precision Line Marking Paint Line Striping Aerosol: Yes
Dry Time: Less than 5 min. Coverage: 600 to 700 Linear ft./2" Strip
Dry Time Tack Free: 5 min. Paint Color Family: Pinks
Color: Fluorescent Pink Exposure Conditions: 40 Degrees to 100 Degrees F
Paint and Primer Surface Material: Asphalt, Concrete, Dirt, Grass, Gravel Base Type: Water
Paint and Primer Sub Category: Inverted Marking Paint Aerosol For Use With: Marking Wand(#2393000) or Marking Pistol (#210188
Item: Precision Line Marking Paint Application Temperature: 40 Degrees to 90 Degrees F
Country of Origin (subject to change): United States

Description

Striping and marking paints can create bold and distinctive markings for all types of industrial, maintenance, and construction industry applications. Rust-Oleum Precision Line Marking Paint include characteristics like: Color: Fluorescent Pink, Paint Color Family: Pinks, Size: 17 oz..

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material

Reviews of Rust-Oleum #1861838