Line Marking Paint, 17 oz., Fl Red Orange

RUST-OLEUM| Zoro #: G0459733| Mfr #: 201516

$3.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
For Use With: Marking Guns
Exposure Conditions: Mild to moderate
Paint and Primer Surface Material: Asphalt, Concrete, Dirt, Grass, Gravel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0459733 Mfr #: 201516
For Use With: Marking GunsExposure Conditions: Mild to moderate
Paint and Primer Surface Material: Asphalt, Concrete, Dirt, Grass, GravelSize: 17 oz.
Line Striping Aerosol: YesColor: APWA Orange
Dry Time Tack Free: 5 min.Item: Precision Line Marking Paint
Paint and Primer Application Method: Marking Pistol, Marking Wand, Marking Wheel, SprayNet Weight: 17 oz.
Application Temperature: 40 Degrees to 90 Degrees FPaint Color Family: Oranges
Striping & Marking Paint & Chalk Item: Precision Line Marking PaintPaint and Primer Sub Category: General Purpose Marking Paint
Coverage: 600 to 700 Linear ft./2" StripBase Type: Solvent
Country of Origin (subject to change): United States

Product Description

Inverted Marking Paint,Solvent Base Type,APWA Orange,Size 17 oz.,Coverage 750 Liner ft./2 In. Strip,Dry Time 1 to 2 hr.,Dry Time Tack Free 5 min.,Application Temperature 40 to 100 Degrees F,Application Method Aerosol, Marking Wand, Marking Wheel,Surface Asphalt, Concrete, Gravel, Athletic Fields, Parking Lots, Dirt,Mild to Moderate Exposure Conditions,For Use With Marking Guns

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews