Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Industrial Choice ™ Precsn Line Marking Paint, Yellow, 17oz.

  • Zoro #: G2895137
  • Mfr #: 203034

$4.49

Details
  • Line Striping Aerosol: Yes
  • Application Temperature: 40 Degrees to 90 Degrees F
  • Base Type: Water
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Rust-Oleum #203034 Specifications

  • Zoro #: G2895137
  • Mfr #: 203034
Line Striping Aerosol: Yes Application Temperature: 40 Degrees to 90 Degrees F
Base Type: Water Paint and Primer Surface Material: Asphalt, Concrete, Dirt, Grass, Gravel
Coverage: 600 to 700 Linear ft./2" Strip Paint Color Family: Yellows
Paint and Primer Application Method: Marking Pistol, Marking Wand, Marking Wheel, Spray Exposure Conditions: 40 Degrees to 100 Degrees F
Color: High Visibility Yellow Size: 17 oz.
Striping & Marking Paint & Chalk Item: Precision Line Marking Paint Dry Time Tack Free: 5 min.
Paint and Primer Sub Category: Inverted Marking Paint Aerosol For Use With: Marking Wand(#2393000) or Marking Pistol (#210188
Item: Precision Line Marking Paint Dry Time: Less than 5 min.
Net Weight: 17 oz. Country of Origin (subject to change): United States

Description

When used with a striping wand, fast-drying striping spray paint delivers a smooth even line with ease. Paint stripper (or paint remover) can remove old paint striping fast, so new paint will have better adhesion. Here are some important details for Rust-Oleum Precision Line Marking Paint. Color: High Visibility Yellow, Paint Color Family: Yellows, Size: 17 oz..

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material

Reviews of Rust-Oleum #203034