Rust-Oleum

Line Marking Paint, 20oz, APWA SafetyGreen

Rust-Oleum Line Marking Paint, 20oz, APWA SafetyGreen 1634838V
Hover or click to zoom Tap to zoom
Key Features
  • Item: Marking Paint
  • Paint Color Family: Greens
  • Color: APWA SafetyGreen
  • Paint and Primer Sub Category: Precision Line Marking Paint
  • Container Type: Aerosol
  • Line Striping Aerosol: Yes
  • Application Method: Spray
  • Use Location: Exterior
See full product details
$5.61

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Rust-Oleum #1634838V Specifications

  • Item: Marking Paint
  • Paint Color Family: Greens
  • Color: APWA SafetyGreen
  • Paint and Primer Sub Category: Precision Line Marking Paint
  • Container Type: Aerosol
  • Line Striping Aerosol: Yes
  • Application Method: Spray
  • Use Location: Exterior
  • Surface Material: Asphalt, Concrete, Dirt, Grass, Gravel
  • Fade Resistant: Yes
  • Flammability: Flammable
  • Paint Dispensing Style: Inverted
  • Resin Material: Modified Alkyd
  • Paint Collection: Temporary Marking Paint
  • Application: General Purpose
  • Permanence: Temporary
  • Compatible Equipment: Spray Guns, Striping and Marking Machines
  • Coverage Area: 600 to 700 Linear ft/1 in Stripe
  • Product Type: Marking Paint
  • Series Number: M1600
  • Container Size: 20 oz
  • Minimum Application Temperature: 40 Degrees F
  • Paint Base Type: Solvent
  • Sub Brand: Industrial Choice
  • For Use On: Construction, Excavation, Pavement
  • Resistance Properties: Chalking Resistant
  • Maximum Application Temperature: 90 Degrees F
  • Formulation: Modified Alkyd
  • Country of Origin (subject to change): United States

Description

Precision Line Marking Paint, Line Striping Aerosol Yes, APWA Safety Green, Paint and Primer Application Method Inverted Spray Can, Dry Time Less Than 5 min

Restrictions and Compliance

Reviews of Rust-Oleum #1634838V

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.