Rust-Oleum
Line Marking Paint, 20oz, FluorescentGreen
- Zoro #: G301968785
- Mfr #: 203023V
Hover or click to zoom Tap to zoom
$6.09
- Item: Precision Line Marking Paint
- Paint Color Family: Greens
- Color: Fluorescent Green
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $6.09
Rust-Oleum #203023V Specifications
- Zoro #: G301968785
- Mfr #: 203023V
- Item: Precision Line Marking Paint
- Paint Color Family: Greens
- Color: Fluorescent Green
- Paint and Primer Sub Category: Precision Line Marking Paint
- Container Type: Aerosol
- Application Method: Spray
- Line Striping Aerosol: Yes
- Series Number: M1600
- Product Type: Marking Paint
- Compatible Equipment: Spray Guns, Striping and Marking Machines
- Flammability: Flammable
- Paint Collection: Temporary Marking Paint
- Surface Material: Asphalt, Concrete, Dirt, Grass, Gravel
- Fade Resistant: Yes
- Paint Base Type: Solvent
- Use Location: Exterior
- Maximum Application Temperature: 90 Degrees F
- Sub Brand: Industrial Choice
- Coverage Area: 600 to 700 Linear ft/1 in Stripe
- Resin Material: Modified Alkyd
- Container Size: 20 oz
- Paint Dispensing Style: Inverted
- Permanence: Temporary
- Formulation: Modified Alkyd
- For Use On: Construction, Excavation, Pavement
- Minimum Application Temperature: 40 Degrees F
- Resistance Properties: Chalking Resistant
- Application: General Purpose
- Country of Origin (subject to change): United States
Description
Precision Line Marking Paint, Line Striping Aerosol Yes, Fluorescent Green, Paint and Primer Application Method Inverted Spray Can, Dry Time Less Than 5 min
Technical Guides
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Rust-Oleum #203023V
Explore more
- RUST-OLEUM Matte Kensington Gray Water-Based Acrylic Milk Paint 1 qt 331053
- RUST-OLEUM Construction Marking Paint, 17 oz., High Visibility Yellow, Water -Based 264695
- RUST-OLEUM Marking Paint, 20 oz, Caution Yellow V2345838V
- RUST-OLEUM Inverted Marking Paint, 17 oz., High Visibility Yellow, Water -Based 203034
- KRYLON INDUSTRIAL Pavement Striping Paint, 5 gal., Parking Lot Blue, Water -Based K41131881-20
- HYDRO-SPOT Tree Marking Paint, 1 gal., Orange, Water -Based 25 07 GL ORANGE
- Rust-Oleum Striping & Marking Paint