Rust-Oleum
Marine Coating, Deep Green, Alkyd
- Zoro #: G1974822
- Mfr #: 207007
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.01
Rust-Oleum #207007 Specifications
- Zoro #: G1974822
- Mfr #: 207007
- Color Family: Greens
- Color: Deep Green
- Base Type: Oil
- Resin Type: Alkyd
- Surface: Metal, Wood
- Coverage: 100 sq ft/gal
- Finish: Gloss
- Size: 1 qt
- Application Method: Brush, Roller, Spray
- VOC Content: 487 g/L
- Paint and Primer Sub Category: Coating
- Cure Time: 72 hr
- Paint Color Family: Greens
- Sub-Category: Marine Coatings
- Dry Time Recoat: 24 hr
- Item: Topside Paint
- Dry Time: 4 to 6 hr
- Application Temperature: 50 Degrees to 90 Degrees F
- Exposure Conditions: Exterior
- Maximum Application Temperature: 90 Degrees F
- Skid Resistant: No
- Use Location: Exterior
- UV Resistant: Yes
- Resistance Properties: Abrasion Resistant, Weather Resistant
- Primer Required: Yes
- For Use With: Metal Surfaces
- Surface Texture: Rough, Smooth
- Surface Material: Fiberglass, Metal, Wood
- Coverage Area: 100 sq ft/gal
- Transparency: Non-Transparent
- Dry Time to Recoat: 24 hr
- Flammability: Flammable
- Sheen: Gloss
- For Use On: Boats
- Container Size: 1 qt
- Fade Resistant: Yes
- Container Type: Can
- Minimum Application Temperature: 50 Degrees F
- Cleaning Method: Mineral Spirits
- Country of Origin (subject to change): United States
Description
Marine Coating, Resin Type Alkyd, Color Deep Green, Finish Gloss, Size 1 qt, VOC Content Less Than 500 g/L, Coverage 100 sq ft/gal, Exposure Conditions Exterior, Dry Time 4 to 6 hr, Cure Time 72 hr, Application Temperature 50 Degrees to 90 Degrees F
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material