Rust-Oleum
Marine Coating, Oyster White, Alkyd
- Zoro #: G2745723
- Mfr #: 207001
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Topside Paint
- Color Family: Whites
- Color: Oyster White
- Base Type: Oil
- Resin Type: Alkyd
- Surface: Metal, Wood
- Coverage: 100 sq ft/gal
- Finish: Gloss
$28.33
Ships from United States
Subtotal: $28.33
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Rust-Oleum #207001 Specifications
- Zoro #: G2745723
- Mfr #: 207001
- UPC #: 020066118884
- Item: Topside Paint
- Color Family: Whites
- Color: Oyster White
- Base Type: Oil
- Resin Type: Alkyd
- Surface: Metal, Wood
- Coverage: 100 sq ft/gal
- Finish: Gloss
- For Use With: Metal Surfaces
- Size: 1 qt
- Application Method: Brush, Roller, Spray
- VOC Content: 472 g/L
- Exposure Conditions: Exterior
- Sub-Category: Marine Coatings
- Paint and Primer Sub Category: Coating
- Paint Color Family: Whites
- Cure Time: 72 hr
- Dry Time: 4 to 6 hr
- Dry Time Recoat: 24 hr
- Application Temperature: 50 Degrees to 90 Degrees F
- Surface Material: Fiberglass, Metal, Wood
- Maximum Application Temperature: 90 Degrees F
- UV Resistant: Yes
- Container Size: 1 qt
- Transparency: Non-Transparent
- Primer Required: Yes
- Cleaning Method: Mineral Spirits
- Sheen: Gloss
- Minimum Application Temperature: 50 Degrees F
- Use Location: Exterior
- Dry Time to Recoat: 24 hr
- Resistance Properties: Abrasion Resistant, Weather Resistant
- Container Type: Can
- Skid Resistant: No
- Coverage Area: 100 sq ft/gal
- For Use On: Boats
- Flammability: Flammable
- Surface Texture: Rough, Smooth
- Fade Resistant: Yes
- Country of Origin (subject to change): United States
Description
Marine Coating, Resin Type Alkyd, Color Oyster White, Finish Gloss, Size 1 qt., VOC Content VOC Free, Coverage 100 sq. ft./gal., Exposure Conditions Exterior, Dry Time 4 to 7 hr., Application Temperature 50 to 90 Degrees F
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Rust-Oleum #207001
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RUST-OLEUM 1 Qt. Semi-Gloss White Topside Paint 207000
- RUST-OLEUM 1 Qt. Gloss Sand Beige Topside Paint 207003
- RUST-OLEUM 1 qt. White Oil Primer 207016
- RUST-OLEUM Topside Paint, Black, Alkyd 207006
- RUST-OLEUM Anti-Slip AdditiveClear, 4 oz 207009
- RUST-OLEUM Topside Paint, Battleship Gray, Alkyd 207005
- RUST-OLEUM Spar Varnish, Clear, Polyurethane 207008
- INTERLUX Interlux YBB379G Fiberglass Bottomkote NT Bottom Paint, Black Gal. YBB379G
- 3M Pad Fnsh B/W Coating 6X3-7/8In 10144
- RUST-OLEUM Topside Paint, White, Alkyd 206999
- INTERLUX Interlux YPA984G Primocon Metal Primer, Gal., 2/case YPA984G
- Rust-Oleum Marine Paints