JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Marking Chalk, Green, 17 oz.

RUST-OLEUM| Zoro #: G1792411| Mfr #: 205238

$5.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1792411 Mfr #: 205238
Paint and Primer Application Method: Marking Pistol, Marking Wand, Marking Wheel, SpraySize: 17 oz.
Line Striping Aerosol: YesItem: Inverted Marking Chalk
Paint Color Family: GreensColor: green
Application Temperature: 32 to 90 Degrees FDry Time Tack Free: 5 min.
Net Weight: 17 oz.Exposure Conditions: Mild to moderate
Striping & Marking Paint & Chalk Item: Inverted Marking ChalkDry Time: 10 min.
Paint and Primer Sub Category: General Purpose Marking ChalkCoverage: 500 to 530 Linear ft./1-1/4" Strip
Paint and Primer Surface Material: Concrete, Grass, GravelBase Type: Water
Country of Origin (subject to change): United States

Product Description

Inverted Marking Chalk, Water Base Type, Line Striping Aerosol Yes, Green, Size 17 oz., Inverted Marking Chalk, Paint and Primer Surface Material Concrete, Grass, Gravel, Paint and Primer Application Method Marking Pistol, Marking Wand, Marking Wheel, Spray, Coverage 500 to 530 Linear ft./1-1/4 In. Strip, Net Weight 17 oz., Dry Time 10 min., Dry Time Tack Free 5 min., Application Temperature 32 to 90 Degrees F, Mild to Moderate Exposure Conditions, For Use With Marking Guns

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.