JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Marking Chalk, Red, 17 oz.

RUST-OLEUM| Zoro #: G1898407| Mfr #: 205235

$5.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1898407 Mfr #: 205235
Paint and Primer Application Method: Marking Pistol, Marking Wand, Marking Wheel, SprayItem: Inverted Marking Chalk
Size: 17 oz.Color: RED
Coverage: 500 to 530 Linear ft./1-1/4" StripExposure Conditions: Mild to moderate
Striping & Marking Paint & Chalk Item: Inverted Marking ChalkDry Time: 10 min.
Paint and Primer Sub Category: General Purpose Marking ChalkPaint and Primer Surface Material: Concrete, Grass, Gravel
Base Type: WaterLine Striping Aerosol: Yes
Paint Color Family: RedsApplication Temperature: 32 to 90 Degrees F
Dry Time Tack Free: 5 min.Net Weight: 17 oz.
Country of Origin (subject to change): United States

Product Description

Inverted Marking Chalk, Water Base Type, Line Striping Aerosol Yes, Red, Size 17 oz., Inverted Marking Chalk, Paint and Primer Surface Material Concrete, Grass, Gravel, Paint and Primer Application Method Marking Pistol, Marking Wand, Marking Wheel, Spray, Coverage 500 to 530 Linear ft./1-1/4 In. Strip, Net Weight 17 oz., Dry Time 10 min., Dry Time Tack Free 5 min., Application Temperature 32 to 90 Degrees F, Mild to Moderate Exposure Conditions, For Use With Marking Guns

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.