- Home
- /
- Paint, Coatings & Supplies
- /
- Paints & Stains
- /
- Striping & Marking Paint
- /
- Marking Paint, 20oz, Fluorescent RedOrange
Rust-Oleum
Marking Paint, 20oz, Fluorescent RedOrange
- Zoro #: G201968786
- Mfr #: 203028V
Tap to zoom
Hover or click to zoom
$7.80
- Item: Precision Line Marking Paint
- Paint and Primer Sub Category: Precision Line Marking Paint
- Container Type: Aerosol
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $7.80
Rust-Oleum #203028V Specifications
- Zoro #: G201968786
- Mfr #: 203028V
- Item: Precision Line Marking Paint
- Paint and Primer Sub Category: Precision Line Marking Paint
- Container Type: Aerosol
- Application Method: Spray
- Line Striping Aerosol: Yes
- Maximum Application Temperature: 90 Degrees F
- Use Location: Exterior
- Permanence: Temporary
- Compatible Equipment: Spray Guns, Striping and Marking Machines
- Formulation: Modified Alkyd
- Product Type: Marking Paint
- Paint Base Type: Solvent
- Flammability: Flammable
- Resistance Properties: Chalking Resistant
- Coverage Area: 600 to 700 Linear ft/1 in Stripe
- Paint Collection: Temporary Marking Paint
- Paint Dispensing Style: Inverted
- Application: General Purpose
- Resin Material: Modified Alkyd
- Container Size: 20 oz
- Fade Resistant: Yes
- Sub Brand: Industrial Choice
- For Use On: Construction, Excavation, Pavement
- Series Number: M1600
- Surface Material: Asphalt, Concrete, Dirt, Grass, Gravel
- Minimum Application Temperature: 40 Degrees F
- Country of Origin (subject to change): United States
Description
Precision Line Marking Paint, Line Striping Aerosol Yes, Fluorescent Red-Orange, Paint and Primer Application Method Inverted Spray Can, Dry Time Less Than 5 min
Technical Guides
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Rust-Oleum #203028V
Explore more
- RUST-OLEUM Construction Marking Paint, 17 oz., Fluorescent Orange, Water -Based 264697
- RUST-OLEUM Inverted Marking Chalk Aerosol, 17 oz., Red, Water -Based 205235
- RUST-OLEUM Inverted Marking Paint, 17 oz., Fluorescent Red/Orange, Water -Based 203037
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., White, Water -Based 2391402
- SEYMOUR OF SYCAMORE Inverted Marking Paint, 16 oz., White, Water -Based 20-633
- Rust-Oleum Striping & Marking Paint