Marking Wand

RUST-OLEUM| Zoro #: G0577936| Mfr #: 2393000

$30.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0577936 Mfr #: 2393000
Holds: Can of Marking Paint or ChalkMaterial of Construction: Steel/Plastic
Item: Marking WandOverall Length: 40"
Includes: Removable WheelCountry of Origin (subject to change): China

Product Description

Marking Wand, Holds Can of Marking Paint or Chalk, Material of Construction Steel/Plastic, Overall Length 40 In., For Use With Rustoleum Marking Paint and Chalk, Includes Removable Wheel
Save 15%. Sign up for Z-mail.