Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Industrial Choice ™ Precision Line Marking Paint, Blue, 17oz.

  • Zoro #: G1129877
  • Mfr #: 203022

$4.07

Details
  • Paint and Primer Sub Category: Inverted Marking Paint Aerosol
  • Dry Time: Less than 5 min.
  • Net Weight: 17 oz.
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Rust-Oleum #203022 Specifications

  • Zoro #: G1129877
  • Mfr #: 203022
Paint and Primer Sub Category: Inverted Marking Paint Aerosol Dry Time: Less than 5 min.
Net Weight: 17 oz. For Use With: Marking Wand(#2393000) or Marking Pistol (#210188
Item: Precision Line Marking Paint Paint and Primer Application Method: Marking Pistol, Marking Wand, Marking Wheel, Spray
Base Type: Solvent Coverage: 600 to 700 Linear ft./2" Strip
Application Temperature: 40 Degrees to 90 Degrees F Paint and Primer Surface Material: Asphalt, Concrete, Dirt, Grass, Gravel
Striping & Marking Paint & Chalk Item: Precision Line Marking Paint Dry Time Tack Free: 5 min.
Line Striping Aerosol: Yes Paint Color Family: Blues
Striping and Marking Paint and Chalk Item: Precision Line Marking Paint Exposure Conditions: 40 Degrees to 100 Degrees F
Size: 17 oz. Color: Caution Blue
Country of Origin (subject to change): United States

Description

Pocket-sized paint markers are the fast, easy way to touch up existing stripping, and are available in a wide array of colors. Here are some important details for Rust-Oleum Precision Line Marking Paint. Color: Caution Blue, Paint Color Family: Blues, Size: 17 oz..

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material

Reviews of Rust-Oleum #203022