Paint, 1 G, Semi Gloss Pleasant Green

RUST-OLEUM| Zoro #: G1822003| Mfr #: 245482

$71.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Semi Gloss Pleasant Green
Application Method: Brush, Roller or Spray Gun
Dry Time Recoat: 24 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1822003 Mfr #: 245482
Color: Semi Gloss Pleasant GreenApplication Method: Brush, Roller or Spray Gun
Dry Time Recoat: 24 hr.Finish: Semi-gloss
VOC Content: Less Than 340g/LItem: Interior/Exterior Paint
Size: 1 gal.Dry Time: 4 to 8 hr.
Paint Color Family: GreensSurface: Metal, Steel, Wood
Paint Base Type: OilCountry of Origin (subject to change): United States

Description

Interior/Exterior Paint, Paint Color Family Greens, Semi Gloss Pleasant Green, Semi-Gloss Finish, Size 1 gal., VOC Content Less Than 340g/L, Coverage 385 to 790 sq. ft./gal., Dry Time 6 to 10 hr., Dry Time Recoat 24 hr., Application Method Brush, Roller or Spray Gun, Surface Metal, Steel, Wood

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : DE, MD

Reviews