JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Paint 1gl Vista Green

RUST-OLEUM| Zoro #: G2433261| Mfr #: 5235402

$47.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2433261 Mfr #: 5235402
Paint Color Family: GreensSurface: Steel, Galvanized Steel, Concrete, Masonry
Dry Time: 1 to 2 hr.Paint Base Type: Water
Size: 1 gal.Color: Vista Green
VOC Content: Less Than 250 g/lDry Time Recoat: 1 to 3 hr.
Finish: High GlossItem: Interior/Exterior Paint
Coverage: 150 to 260 sq. ft./galCountry of Origin (subject to change): United States

Product Description

Interior/Exterior Paint, Paint Color Family Greens, Vista Green, High Gloss Finish, Size 1 gal., VOC Content Less Than 250 g/l, Dry Time 2 to 4 hr., Dry Time Recoat 1 to 3 hr.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.